Vision 1-Light Sconce in Brushed Steel

Part #A50031BSFST  |  Item #3603621  |  Manufacturer Part #50031BSFST

Call for Pricing EACH

Color/Finish: Brushed Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Halogen

Collection: Vision

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Color Temperature: 2900

Energy Star Compliant: No

Glass Type: Frosted

Height: 3-1/4 in

Length: 11-4/5 in

Material: Metal

Number Of Lights: 1

Volts: 120V

Watts: 200

Width: 11-4/5 in