2 in. Push On Stainless Steel Shower Drain

You last purchased this on
 
Accessibility Resource Center

TrueDEK® 2 in. Push On Stainless Steel Shower Drain

This product requires certification to purchase.
You last purchased this on
 
Accessibility Resource Center

TrueDEK® 2 in. Push On Stainless Steel Shower Drain

  • Fast #
  • Part #ACD1250BS
  • Item #7332959
  • Manufacturer Part #CD1250-BS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
Adjustable:
No
Collection:
TrueDEK®
Construction:
Non-Membrane
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Square
IAPMO Listed -:
No
Outlet Type:
Push On