Vinyl Paper Clip in Silver (Box of 100)
Vinyl Paper Clip in Silver (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Silver
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Box of 100
- Product Type:
- Paper Clips
- UL Listed:
- No