1/2 in. PVC Test Cap in White
1/2 in. PVC Test Cap in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Material Type:
- PVC