1/2 x 24 in. Push-On Connector

You last purchased this on
 
Accor Technology

1/2 x 24 in. Push-On Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accor Technology

1/2 x 24 in. Push-On Connector

  • Fast #
  • Part #AFPO5P24RKXF
  • Item #1682946
  • Manufacturer Part #F PO5P24RK (XF)
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Push-on valve 1/2" nominal with attached PVC high performance connector x push-on coupling 1/2" nominal
  • Requires Certification

Specifications

CSA Certified:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
24 in
NSF:
NSF 61
NSF Certified:
Yes