3/8 in. 120 in. Supply Tube in White
3/8 in. 120 in. Supply Tube in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 120 in
- Material:
- Brass
- NSF Certified:
- Yes