2 x 12 in. Toe Space Grille in Brown
2 x 12 in. Toe Space Grille in Brown
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Brown
- Length:
- 12 in
- Material:
- Steel
- Width:
- 2 in