10 in. Label - Out of Service
10 in. Label - Out of Service
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adds additional message to cone
- Signs are easy to change, allowing multiple messages with single cone
- Signs fit into Accuform sign holder
- Molded red plastic base holds interchangeable 8" x 8" signs (sold separately)
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- PFC454
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 8 in
- Length:
- 8 in
- Lettering:
- Out Of Service
- Material:
- Plastic
- Material Type:
- Vinyl
- Weight:
- 0.01 lb
- Width:
- 10 in