14 x 10 in. Aluminum Sign - EXIT

You last purchased this on
 
Accuform

14 x 10 in. Aluminum Sign - EXIT

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform

14 x 10 in. Aluminum Sign - EXIT

  • Fast #
  • Part #AMEXT906VA
  • Item #5067387
  • Manufacturer Part #MEXT906VA
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rigid .040" aluminum sheet is excellent for harsh environments
  • Protected by a 2-mil high-gloss UV polyester over laminate film
  • Appropriate for everyday marking needs
  • Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes
  • Withstands splashes and wash-downs
  • Durability: 5 years outdoors
  • Service temperature range: -40° to 250°F
  • Superior abrasion and chemical resistance
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Extra-Heavy Duty
Color Finish Category:
Whites
Color Finish Name:
White
Height:
10 in
Length:
10 in
Letter Color:
Red
Lettering:
Exit
Material:
Aluminum, Plastic
Material Type:
Polyester
OSHA:
OSHA 29 CFR 1910.145
Thickness:
0.040 in
UL Listed:
No
Width:
14 in