14 x 10 in. Plastic Sign - EXIT RIGHT ARROW
14 x 10 in. Plastic Sign - EXIT RIGHT ARROW
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Semi-flexible .055" plastic is appropriate for medium-duty use indoor and sheltered outdoor environments
- Manufactured with 50% recycled plastic and is recyclable - code 2
- Appropriate for everyday marking needs
- Rounded corners and 3/16" mounting holes
- Service temperature range: -90° to 168°F
- Durability: 2 years outdoors
- Contains UV inhibitors
- Ideal for flat surfaces, with enough flex to mount on slightly curved areas
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Extra-Heavy Duty
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Directional Indicators:
- Arrow
- Height:
- 10 in
- Length:
- 14 in
- Letter Color:
- Red
- Lettering:
- Exit
- Material:
- Plastic
- OSHA:
- OSHA 29 CFR 1910.145
- Thickness:
- 0.055 in
- UL Listed:
- No
- Width:
- 14 in