15 in. Adhesive Dura-Vinyl NFPA Safety Placard

You last purchased this on
 
Accuform

15 in. Adhesive Dura-Vinyl NFPA Safety Placard

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform

15 in. Adhesive Dura-Vinyl NFPA Safety Placard

  • Fast #
  • Part #AZFD515XV
  • Item #7624483
  • Manufacturer Part #ZFD515XV
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kit includes (15) numbers (3 sets of 0-4), 7 specific-hazard symbols (use no water, oxidizer, simple asphyxiant, radiation hazard, corrosive, acid, and alkali), nfpa wallet guide, blank 15" placard
  • NFPA placards are a nationally recognized display for communicating hazard categories
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Length:
15 in
Material:
Plastic
Material Type:
Vinyl
Number of Faces:
1
Product Type:
Safety Sign
Size:
15 in x 15 in
Temperature Range:
-40 to 176 Deg F
Weight:
0.39 lb
Width:
15 in