CAUTION - KEEP OUT
Cone Cuff™ Sleeve CAUTION - KEEP OUT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The safety message is printed three times on durable 10 oz
- Reinforced vinyl to be seen from various directions
- The flexible sleeve is easy to remove and stores flat
- Safety cones sold separately
- Slips over a standard 18" or 28" safety cone
Specifications
- ADA Compliant:
- No
- Collection:
- Cone Cuff™ Sleeve
- Height:
- 28 in
- Lettering:
- Caution Keep Out
- Material:
- Plastic
- Material Type:
- Vinyl