1-1/2 x 8 in. Sodium Hypochlorite Pipe Marker in Yellow
1-1/2 x 8 in. Sodium Hypochlorite Pipe Marker in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bold, single legend printed on a contrasting background color
- Pipe size range is proportional to the self stick size for ideal visibility
- Clearly identify pipe contents and flow direction
- The high-tack, acrylic adhesive back applies to a smooth, clean pipe surface
- Flexible 4-mil vinyl, laminated with a 2-mil UV resistant polyester film
- A separate arrow accompanies the marker for proper directional flow
Specifications
- ANSI:
- Yes
- ASME:
- Yes
- Application:
- Extra-Heavy Duty
- Color Finish Name:
- Black, Yellow
- Height:
- 1-1/2 in
- Lettering:
- Sodium Hypochlorite
- Material:
- Plastic
- Material Type:
- Polyester, Vinyl
- Size:
- 1-1/2 in x 8 in
- Temperature Range:
- -20 to 140 ° F
- Width:
- 8 in