10 in. Lock-In Flashing Light
10 in. Lock-In Flashing Light
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plastic case resists bumps and falls
- Activates and deactivates by turning the lens head
- Sets into the top hole and flashes for increased visibility
Specifications
- Battery Size:
- D
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Length:
- 10 in
- Material:
- Plastic
- Width:
- 10 in