10 x 7 in. Polyethylene Notice We Commit to the Well Being of our Visitors and Employees Please Wear a Face Mask Sign

Part #AMPPA830VP  |  Item #8505365  |  Manufacturer Part #MPPA830VP

$9.06 EACH
(Pricing is for Polyethylene)

Material Type:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Size: 10" x 7"
  • Flexible vinyl with acrylic adhesive or Polyethylene plastic with matte surface.
  • Plastic

Specifications

ADA Compliant: No

Color Finish: [White, Blue]

Color Finish Category: Whites

Height: 10 in

Letter Color: Black/White

Lettering: Notice Please Wear Face Mask

Material: Plastic

Material Type: Polyethylene

Number of Faces: 1

Product Type: COVID-19 Sign

Shape: Rectangular

Size: 10 in x 7 in

Temperature Range: -90 to 168 Deg F

Weight: 0.125

Width: 7 in