14 x 10 in. Adhesive Vinyl Sign - DANGER HIGH VOLTAGE
14 x 10 in. Adhesive Vinyl Sign - DANGER HIGH VOLTAGE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Appropriate for everyday marking needs
- The ideal choice for a variety of indoor, and sheltered outdoor, marking needs
- Indicate potential, type and degree of a hazard that may lead to accidental injury or property damage
- Service temperature range: -20° to 140°F
- Permanent acrylic adhesive
- Moisture-resistant
- Easily mounts to all curved areas such as pipes, poles and secondary containers
- Printed matte surface 4-mil thick
- Square corners and scored backing for quick peel-off and application
- Durability: 2 years outdoors
Specifications
- ADA Compliant:
- No
- Application:
- Extra-Heavy Duty
- Color Finish Name:
- White, Red, Black
- Height:
- 10 in
- Length:
- 14 in
- Lettering:
- Danger High Voltage
- Material:
- Plastic
- Material Type:
- Vinyl
- Thickness:
- 4 mil
- Width:
- 14 in