14 x 10 in. Aluminum Sign - DANGER ACETYLENE
14 x 10 in. Aluminum Sign - DANGER ACETYLENE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Defines specific hazard by conveying clear and rapidly understood message
- Appropriate for everyday marking needs
- Indicate potential, type and degree of a hazard that may lead to accidental injury or property damage
- Signs are 14"x10"
Specifications
- ADA Compliant:
- No
- Length:
- 14 in
- Lettering:
- Danger Acetylene
- Material:
- Aluminum
- Width:
- 10 in