18 x 24 in. GHS Poster
18 x 24 in. GHS Poster
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The 18” x 24” plastic laminate poster displays easy-to-understand information, separated into sections, on GHS labels and pictograms
- Poster displays GHS label and pictogram guidelines in a visual, straightforward style
Specifications
- ADA Compliant:
- No
- Height:
- 18 in
- Material:
- Plastic
- Number of Faces:
- 1
- Size:
- 18 in x 24 in
- Weight:
- 0.26 lb
- Width:
- 24 in