3-1/2 x 5 in. Right to Know Labeling Kit

Part #ALZN440  |  Item #7624439  |  Manufacturer Part #ALZN440

Call for Pricing EACH

Length:

3-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Right-To-Know Labeling Kits Quickly and easily customize adhesive vinyl labels with Right-To-Know information
  • Write in the chemical name and hazard ratings in spaces provided, then use pictogram stickers to identify hazards and required personal protective equipment
  • Choose from two formats - NFPA Diamond or Color Bar
  • 17 Pictogram Stickers include: PPE - Safety Goggles, Face Shield, Apron, Dust Mask, Vapor Respirator, Self-Contained Air Respirator, Gloves, Boots, and Full Protection Suit
  • WHMIS Hazard Symbols - CLS A Compressed Gasses, CLS B Flammable and Combustible Materials, CLS C Oxidizing Materials, CLS D Div 1 Immediately/Seriously Toxic Effects, CLS D Div 2 Other Toxic Effects, CLS D Div 3 Biohazard Infectious Materials, CLS E Corrosive Materials, CLS F Dangerously Reactive Materials
  • Available in either 3-1/2" x 5" or 5" x 7"

Specifications

Length: 3-1/2 in

Product Type: Labeling Kit

Weight: 0.01

Width: 5 in