30 x 30 in. Engineer Grade Reflective Aluminum Sign in Red and White - YIELD
30 x 30 in. Engineer Grade Reflective Aluminum Sign in Red and White - YIELD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty .080" thick aluminum with an Engineer-Grade Reflective surface
- Provides additional visibility in low-light conditions and dark areas
- Crucial sign in areas where more than one motorists are merging into the same lane
- Meets ASTM D 4956 Type I
- Size: 30" x 30"
- Aluminum provides the strength and durability of metal, yet does not rust
- Screen-printed with UV-resistant inks to prevent fading
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-4956 Type 1
- Color Finish Name:
- Red, White
- Height:
- 30 in
- Material:
- Aluminum
- Number of Faces:
- 1
- Size:
- 30 in x 30 in
- Temperature Range:
- -40 to 250 Deg F
- Thickness:
- 0.08 in
- Weight:
- 3.8 lb
- Width:
- 30 in