32 x 20 in. GHS Pictogram Poster
32 x 20 in. GHS Pictogram Poster
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy-to-read legend
- Displays GHS prescribed pictograms
- Keep a visual reminder of GHS pictogram requirements close at hand
- Available in either 24" x 18" or 32" x 20"
- Printed in bold, eye-catching colors
- Optional laminate creates durable, flexible plastic protection
- Support and spread the program message
- Post on walls in key locations to provide a daily visual reminder
Specifications
- ADA Compliant:
- No
- Height:
- 32 in
- Material:
- Plastic
- Number of Faces:
- 1
- Size:
- 32 in x 20 in
- Weight:
- 0.26 lb
- Width:
- 20 in