5 x 7 in. HMCIS Code and Symbol Sticker
5 x 7 in. HMCIS Code and Symbol Sticker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Product is black print on clear material
- Clearly mark your facility with high quality labels that stay compliant with HMCIS
- Have your facility and workplace be compliant with national and global agencies to inform
- Adhesive-Poly Sheet available in either 3-1/2"x5" or 5"x7"
Specifications
- Length:
- 7 in
- Product Type:
- Code, Symbol Sticker
- Width:
- 5 in