Accuform Signs
7 x 10 in. Polyethylene Maintain Social Distance Safety Poster
Part #AMGNF540VP | Item #8505349 | Manufacturer Part #MGNF540VP
Material Type:
Product Details
- Size: 7" x 10"
- Reinforce the importance of standing 6 feet apart at places of business
- Flexible vinyl with acrylic adhesive or Polyethylene plastic with matte surface.
- Plastic
Specifications
ADA Compliant: No
Application: [Commercial, Restaurants, Schools]
Color Finish: White
Color Finish Category: Whites
Height: 7 in
Letter Color: Black
Lettering: Social Distance Maintain 6 Ft
Material: Plastic
Material Type: Polyethylene
Number of Faces: 1
Product Type: COVID-19 Sign
Shape: Rectangular
Size: 7 in x 10 in
Temperature Range: -90 to 168 Deg F
Weight: 0.125
Width: 10 in