7 x 10 in. Stencil - DANGER CONFINED SPACE
7 x 10 in. Stencil - DANGER CONFINED SPACE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Header line has approximately 2" high letters with message area at 1" high letters
- 0.010" PET plastic stencils are cut to produce a message that fits a 7" x 10" image area
- Stencils are ideal to provide the confined space message over and over again on manholes, tanks, vault lids and other areas where it would be difficult to attach signs
- Stencil ink sold separately
Specifications
- ADA Compliant:
- No
- Height:
- 7 in
- Lettering:
- Danger Confined Space
- Material:
- Plastic
- Material Type:
- PET
- Thickness:
- 0.010 in
- Weight:
- .05 lb
- Width:
- 10 in