Safety Chain Yellow 100 ft.
Safety Chain Yellow 100 ft.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Prevents unauthorized access to potentially harmful areas
- Can be used with signs and cones, or on its own
- Yellow chain can be used to help direct traffic away from hazard
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 100 ft
- Material:
- Plastic
- Weight:
- 5 lb