Slip-Gard™ 12 in. Social Distance Maintain 6 FT Floor Sign

Part #AMFS384  |  Item #8505346  |  Manufacturer Part #MFS384

$21.55 EACH

Size:

12 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Size: 12"
  • Vinyl sign is over-laminated with a protective, non-slip, pebble-textured vinyl surface for added durability.
  • Strong acrylic adhesive back with Peel-off liner

Specifications

ADA Compliant: No

Collection: Slip-Gard™

Color Finish: Orange

Color Finish Category: Oranges

Diameter: 12 in

Letter Color: Black

Lettering: Attention for the Safety

Material: Plastic

Material Type: Vinyl Adhesive

Number of Faces: 1

Product Type: COVID-19 Sign

Shape: Round

Size: 12 in

Weight: 0.1