10.3 oz. Rtv Sealant in Clear
Boss® 10.3 oz. Rtv Sealant in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent in overhead and vertical joints
- Adheres to clean metal, glass, most types of wood, rubber, fabric and ceramics
- Will not shrink, sag, slump or run off
- Excellent resistance to weather, temperature extremes and caustic environments
Documents
Specifications
- ASTM:
- ASTM D-676, ASTM D-412, ASTM D-746, ASTM D-150, ASTM D-149, ASTM D-257
- Application:
- Ceramic, Flanged Piping Systems, Glass, Metal, Windows, Wood, Truck
- Collection:
- Boss®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear/White/Black
- Material:
- Plastic
- Material Type:
- Silicone
- NSF:
- NSF 51
- NSF Certified:
- Yes
- Product Type:
- Sealant
- Size:
- 10.3 oz
- Temperature Range:
- -40 to 400 Deg F
- UL Listed:
- Yes