1 in. TRP Hose with Tri-Clamp Ends
1 in. TRP Hose with Tri-Clamp Ends
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Seal-Rite™ radial crimp couplers are the purest unitized assemblies available today. Our external crimp design provides a 360° fixed seal at the coupler stem to hose junction point that eliminates the possibility of product wicking between the hose and coupler.
- Unlike internal expansion, which can deform metal and yield die impressions, radial crimp technology will not interfere with the internal surface of the coupling stem. A full flow smooth bore transition is created after fabrication that eliminates ledges or crevices that can collect bacteria.
- A steel wire is helically wound through the carcass which provides crush, kink and vacuum resistance. Ideal where external abrasion resistance is required.
- Assembled under ISO 9001: 2015 compliance with serialization for traceability.
Specifications
- ASME:
- ASME/BPE
- Diameter - Inside 1:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 120 in
- Material:
- Plastic
- Material Type:
- EPDM, PTFE
- Maximum Temperature:
- 300
- Pressure - Maximum:
- 250 psi
- Type:
- ATRP100TC100TC120