2 x 3 ft. High Flow SediBag Catch Basin Filter
2 x 3 ft. High Flow SediBag Catch Basin Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Size:
- 2 ft x 3 ft
- Type:
- ACFSEDI2X3BGP
- Weight:
- 2 lb
- Width:
- 36 in