2 x 3 ft. Siltsack Type A Regular Flow with Overflow Holes (Pack of 10)
2 x 3 ft. Siltsack Type A Regular Flow with Overflow Holes (Pack of 10)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Size:
- 2 ft x 3 ft x 3 ft
- Type:
- ACFHVR2X310AO
- Weight:
- 2 lb
- Width:
- 36 in