2 x 4 ft. Grate Gator Type A Stormwater Filter with Curb Filter

You last purchased this on
 
ACF Environmental

2 x 4 ft. Grate Gator Type A Stormwater Filter with Curb Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
ACF Environmental

2 x 4 ft. Grate Gator Type A Stormwater Filter with Curb Filter

  • Fast #
  • Part #ACFGRTGC2X4A
  • Item #9602608
  • Manufacturer Part #GRTGC2X4A
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Size:
2 ft x 4 ft x 3 ft
Type:
ACFGRTGC2X4A
Weight:
2 lb
Width:
48 in