2 x 4 ft. Siltsack Type A Regular Flow

You last purchased this on
 
ACF Environmental

2 x 4 ft. Siltsack Type A Regular Flow

This product requires certification to purchase.
You last purchased this on
 
ACF Environmental

2 x 4 ft. Siltsack Type A Regular Flow

  • Fast #
  • Part #ACQACFHVRF2X401A
  • Item #9602755
  • Manufacturer Part #HVRF2X401A
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Size:
2 ft x 4 ft x 3 ft
Type:
ACFHVRF2X401A
Weight:
2 lb
Width:
48 in