2 x 4 ft. Grate Gator Type B Stormwater Filter
2 x 4 ft. Grate Gator Type B Stormwater Filter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Size:
- 2 ft x 4 ft
- Type:
- ACFGRTGR2X4B
- Weight:
- 2 lb
- Width:
- 48 in