20 in. Angle Iron Black

You last purchased this on
 
Ackerman Steel

20 in. Angle Iron Black

This product requires certification to purchase.
You last purchased this on
 
Ackerman Steel

20 in. Angle Iron Black

  • Fast #
  • Part #BAIKKB20
  • Item #130436
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
20 in
Material:
Iron
Width:
2 in