240V 1500W Flexible Bend-to-Fit Defrost Heater

Part #A2216  |  Item #7531345  |  Manufacturer Part #2216

Watts:

1500
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 6.2

Brand Model Compatibility: Evaporator Coils and Condensate Drain Pans

Length: 216 in

Material: Incoloy

NSF Certified: No

Type: Flexible Bend-to-Fit Defrost Heater

Volts: 240V

Watts: 1500