Acme Miami
7 in. Clockwise Hub Type Aluminum Fan Blade 5/16 in. Bore
Part #A30705 | Item #7531241 | Manufacturer Part #30705
Diameter:
7 inProduct Details
Documents
Specifications
Blade Pitch: 27°
CFM: 200
Diameter: 7 in
Energy Star Compliant: No
Material: Aluminum
Product Type: Fan Blade
UL Listed: No