1-81/100 in. Ductile Iron Slotted Grate
1-81/100 in. Ductile Iron Slotted Grate
Frequently Purchased Together
Product Details
- Class F
- Load rating 200000 lb
- Ductile iron slotted
- Bicycle safe
Documents
Specifications
- ASTM:
- ASTM 536-84 Grade 65-45-12
- Application:
- Residential, Commercial, Industrial
- Brand Model Compatibility:
- PowerDrain S300K Trench Drain System
- Height:
- 1-81/100 in
- Length:
- 500 mm
- Material:
- Ductile Iron
- Product Type:
- Grate
- Waterworks Application:
- Drainage
- Width:
- 9-7/20 in