19-7/100 in. Brickslot Plastic Grate
19-7/100 in. Brickslot Plastic Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential, Pools, Patios, Walkways, Basements
- Brand Model Compatibility:
- Aco Polymer Products Hexaline Trench Drain System
- Length:
- 19-7/100 in
- Material:
- Plastic
- Width:
- 5-1/10 in