33-9/50 in. SK2-902D In-Line Catch Basin
33-9/50 in. SK2-902D In-Line Catch Basin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 33-9/50 in
- Length:
- 19-69/100 in
- Material:
- Cast Ductile Iron, Concrete, Plastic
- Width:
- 10-31/100 in