39-37/100 x 8 x 8-33/50 in. Grooved Sloped Channel
39-37/100 x 8 x 8-33/50 in. Grooved Sloped Channel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Airports, Highways, Heavy Duty Industrial Areas, Gas Stations, Docks and Ports, Military Bases, Truck Stops, Commercial
- Depth:
- 8-33/50 in
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 3/16 in
- Fitting Size 2:
- 5/16 in
- Fitting Sizes:
- 3/16 in x 5/16 in
- Length:
- 39-37/100 in
- Material:
- Fiberglass, Plastic, Ductile Iron, Resin, Concrete
- Material Type:
- Polyester, Polymer
- Waterworks Application:
- Drainage
- Width:
- 8 in