39-37/100 x 8 in. Trench Drain
KlassikDrain 39-37/100 x 8 in. Trench Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial
- Collection:
- KlassikDrain
- Drain Base Material:
- Plastic
- Drain Grate Material:
- Galvanized Steel
- IAPMO Listed -:
- No
- Length:
- 39-37/100 in
- Pre-Sloped:
- Yes
- Product Type:
- Sloped Channel, Grate
- UL Listed:
- No
- Weight:
- 89.1 lb
- Width:
- 8 in