48 in. Wavy Non Locking Shower Drain
This product has been replaced by
Manufacturer Part #143157
Quartz Plus 48 in. Wavy Non Locking Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- No
- Collection:
- Quartz Plus
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Linear
- IAPMO Listed -:
- No
- Length:
- 48 in
- Outlet Type:
- Threaded