3/8 in. Compression Thermostatic Valve
Model ST70 3/8 in. Compression Thermostatic Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1070
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.3
- Collection:
- Model ST70
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Flow Rate:
- 4 gpm
- Height:
- 3-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Trim Only:
- No
- Valve Size:
- 3/8 in
- Valve Type:
- Thermostatic Mixing Valve
- WaterSense Labeled:
- No