24 x 24 in. Drop Front Mop Basin with Stainless Steel Cap in Palomino Tan
Terrazzo-Ware® 24 x 24 in. Drop Front Mop Basin with Stainless Steel Cap in Palomino Tan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Terrazzo-Ware®
- Color Finish Category:
- Browns
- Color Finish Name:
- Palomino Tan
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Material:
- Marble
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 24 in x 24 in