2 in. Combo Hex Washer Head Screw
2 in. Combo Hex Washer Head Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Zinc Plated
- Material:
- Steel
- Thread Length:
- 2
- Thread Size:
- 10 mm
- Width:
- 5/16 in