3/8 in.-16 Zinc Plated Steel Hex Nut (Pack of 100)

You last purchased this on
 
Acorn Fasteners

3/8 in.-16 Zinc Plated Steel Hex Nut (Pack of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Acorn Fasteners

3/8 in.-16 Zinc Plated Steel Hex Nut (Pack of 100)

  • Fast #
  • Part #AN3816J
  • Item #3017155
  • Manufacturer Part #N3816J
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Diameter - Inside 1:
3/8 in
Drive Type:
Hex
Material:
Steel
Package Quantity:
Pack of 100
Product Type:
Heavy Hex Nut
Size:
3/8 in-16
Thread Size:
16 mm