Brass Pump Switch
Brass Pump Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- There is no limit to the number of hardwired buttons per D'MAND Kontrols® pump
- The HWB-CH-S activates the D'MAND Kontrols® pump by a simple push of the button before using hot water
- The HWB-CH-S is a momentary contact button that works with any D'MAND Kontrols® pump
Specifications
- Brand Model Compatibility:
- SS3-200, SS3-200-PFS, 1, ACT1-LED-B, ACT1-LED-R, ACT1-HWMS-O, ACT1-BTKIT, ACT1-BTKIT-1T, ACT1-BTKIT-FX, ACT1-RETROFIT-BTKIT, ACT1-MS-BTKIT OR ACT1-BT-LN
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver/White
- Depth:
- 1 in
- Diameter:
- 3/4 in
- Height:
- 1 in
- Length:
- 3/4 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Pump Switch
- UL Listed:
- No
- Volts:
- 5V