200 ft. Water Heater Control
Kontrols® 200 ft. Water Heater Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Kontrols®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed -:
- Yes
- Length:
- 200 ft