Aluminum and Brass FNST x MGHT 2-1/2 in. Valve Manifold
Aluminum and Brass FNST x MGHT 2-1/2 in. Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for supplying multiple lines for hazmat or washdown situations
- Manifold has five GHT (Garden Hose Thread) valve outlets
- Equipped with 5 FGHT valve outlets and 2-1/2 FNST
- Maximum operation pressure of 125 PSI
- Made from 6061-T6 aluminum and brass valves
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MGHT
- End Connections:
- FNST x MGHT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Material:
- Aluminum, Brass
- Material Type:
- 6061-T6
- Outlet Quantity:
- 5
- Pressure - High:
- 125
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1-1/2 in
- Valve Type:
- Sprinkler Valve