2 in. MNST Aluminum Coupling
2 in. MNST Aluminum Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Hard-coated to resist corrosion and abrasion
- Lightweight aluminum alloy
- Double male adapter
- Rocker lug
Documents
Specifications
- End Connection 1:
- MNST
- End Connection 2:
- MNST
- End Connections:
- MNST
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- Material:
- Extruded Aluminum Alloy
- Material Type:
- 6061-T6